Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 2" Blade L
Mfr # 15-38-11-57
Zoro # G202492600
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Length 2 in
- Blade Material Steel
- Handle Length 4 in
- Features 1.96 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism
Product Information
- Brand Sog
- MFR # 15-38-11-57
- Zoro # G202492600
- UPC # 729857011723
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 in |
Handle Length | 4 in |
Overall Length | 6 in |
Closed Length | 4 in |
Length- Closed/Overall | 4.06 in/6.02 in |
Blade Projection Length | 2 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 in, Features 1.96 in CRYO D2 Steel Blade, Ambidextrous Operation, Double-Action Safety, Hard-Anodizedaluminum Handle, Strong AU-XR Locking Mechanism, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 in, Handle Material Aluminum, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- PROTO Socket Rail, 3/8 " Dr, 17 " (J2573)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- VULCAN Knife Utility Folding W/5 Blds (NC149-2)
- Sog Folding & Pocket Knives