Shop All Folding & Pocket Knives
Sog
Utility Knife, Straight, 2-3/4" Blade L
Mfr # 12-38-01-41
Zoro # G201866372
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Straight
- Blade Material Steel
- Blade Length 2 3/4 in
- Closed Length 3 1/2 in
- Handle Material Fiberglass
Product Information
- Brand Sog
- MFR # 12-38-01-41
- Zoro # G201866372
- UPC # 729857010337
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 3 1/2 in |
Overall Length | 6 1/2 in |
Handle Length | 3 1/2 in |
Blade Projection Length | 2 3/4 in |
Length- Closed/Overall | 3.6 in/6.4 in |
Description
Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Straight, Closed Length 3 1/2 in, Features 3.4 in Cryogenically Heat-Treated D2 Tool Steel Blade, Ultra-Grip G10 Handle, Grip Material G10, Handle Color Black, Handle Finish Black, Handle Length 3 1/2 in, Handle Material Fiberglass, Handle Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- DIABLO 4" 10 TPI Bi-Metal T-Shank Jig Saw Blades for Reverse Cuts 5Pk (DJT101BRF5)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- SOG POWERACCESS - BLK (PA1002-CP)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- SOG Utility Knife, Straight, 2-5/8" Blade L (TWI17-CP)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Folding Knife, Spear Point, Blk, 3-7/16 In (FF25-CP)
- CAL-VAN TOOLS URETHANE CUT OUT KNIFE (CV26)
- Sog Knives, Cutters & Snips