Shop All Folding & Pocket Knives
Sog
SEAL Pup(TM) Knife w/Sheath
Mfr # M37N-CP
Zoro # G1384135
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Blade
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Fixed
- Blade Length 4 3/4 in
Product Information
- Brand Sog
- MFR # M37N-CP
- Zoro # G1384135
- UPC # 729857994767
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/4 in |
Length Open | 9" |
Overall Length | 9 in |
Handle Length | 4.25" |
Description
Fixed Blade Knife, Blade Edge Type Serrated, Blade Finish Powder Coated, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Clip Point, Handle Color Black, Handle Material Glass-Filled Nylon, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Material Application multiple, Non-Sparking No, Overall Length 9 in, Series Seal Pup, Sheath Color Black, Sheath Material Ballistic Nylon, Grip Type Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Battery Pack (2912-20, 48-11-1865)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- WELLER Crescent 3/8 in. drive SAE Socket Extension Set 3 pc (CDTA15C)
- PROTO 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J4718TB)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- SOG Utility Knife, Straight, 3-3/8" Blade L (15-38-01-57)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone RussLock (51859)
- Sog Folding & Pocket Knives