Shop All Folding & Pocket Knives
Sog
Folding Knife, Clip Point, Black, 3-3/16 In
Mfr # SJ32-CP
Zoro # G4437824
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SlimJim
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Material Steel
Product Information
- Brand Sog
- MFR # SJ32-CP
- Zoro # G4437824
- UPC # 729857997133
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Length Open | 7 7/16 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Stands Out By Virtue of Simplicity and Minimalism, Handle Color Silver, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 19mm (81676)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- SOG Folding Knives, Forest, Steel, Straight (11-41-04-41)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- Sog Knives, Cutters & Snips