Shop All Folding & Pocket Knives
Sog
Fixed Blade Knife, Black, Steel, Straight
Mfr # E37SN-CP
Zoro # G502635608
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 4 3/4 in
- Sheath Color Black
- Blade Finish Tin
- Includes Sheath Yes
Product Information
- Brand Sog
- MFR # E37SN-CP
- Zoro # G502635608
- UPC # 729857994781
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/4 in |
Overall Length | 9 1/2 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Sheath Color | Black |
Blade Finish | Tin |
Includes Sheath | Yes |
Sheath Material | Ballistic Nylon |
Blade Shape | Clip Point |
Blade Edge Type | Straight |
Features | Longevity of Its Sharpness |
Handle Style | Longer Ergonomic Handle |
Handle Material | Glass-Filled Nylon |
Includes | Lanyard, Sheath |
Handle Color | Black |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Finish Tin, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Clip Point, Handle Color Black, Handle Material Glass-Filled Nylon, Handle Style Longer Ergonomic Handle, Includes Lanyard, Sheath, Includes Sheath Yes, Overall Length 9 1/2 in, Sheath Color Black, Sheath Material Ballistic Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Indicator Magnetic Back (5111-1010)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- MILWAUKEE TOOL 2/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02AC)
- SOG Folding Knife, Spear, Satin, 3-7/16 In (FF24-CP)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- SCIPIO Maverick Ball Bearing Pocket Knife (FAB041M)
- Sog Knives, Cutters & Snips