Shop All Disposable Respirators & Dust Masks
Softseal
Soft Seal, V-Fold, N95, Valve, L, 3PK
Mfr # 16-90086
Zoro # G0913200
product price: $15.69
/pk 3, $5.23/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Standards NIOSH
- Color White
- NIOSH Rating N95
Product Information
- Brand Softseal
- MFR # 16-90086
- Zoro # G0913200
- UPC # 858123006740
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | L |
Details
Facepiece Material | Silicone |
Standards | NIOSH |
Color | White |
Item | Reusable Respirator |
NIOSH Rating | N95 |
Description
Soft Seal,V-Fold,N95,Valve,Large,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6400)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19361)
- SOFTSEAL Soft Seal Face Mask, N95, L, 10PK (16-90083)
- SOFTSEAL Soft Seal Face Mask, N95, M, 10PK (16-90084)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, XL, Gray, PK10 (14110431)
- HONEYWELL Disposable Flatfold Respirator, PK20 (DF300N95BX)
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110389)
- Softseal Masks & Respiratory Protection