Shop All Disposable Respirators & Dust Masks
Softseal
Soft Seal Face Mask, N95, XL, 10PK
Mfr # 16-90082
Zoro # G0913289
product price: $40.15
/pk 10, $4.02/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Color White
- Facepiece Material Silicone
- NIOSH Rating N95
Product Information
- Brand Softseal
- MFR # 16-90082
- Zoro # G0913289
- UPC # 858123006566
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | XL |
Details
Standards | NIOSH |
Color | White |
Item | Reusable Respirator |
Facepiece Material | Silicone |
NIOSH Rating | N95 |
Description
Soft Seal,N95,Mask,XL,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Dark Lenses, Non-Slip Ear Pieces (SCOUT)
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- DEFENDER SAFETY OPTIFENSE VS1AF SMOKED Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1AF-88)
- ANSELL 24" Chemical Resistant Gloves, PVC, 7, 1 PR (23-201)
- SOFTSEAL Soft Seal, V-Fold, N95, Valve, L, 3PK (16-90086)
- SOFTSEAL Soft Seal Face Mask, N95, M, 10PK (16-90084)
- SOFTSEAL Soft Seal Face Mask, N95, L, 10PK (16-90083)
- DDME DDME 240768 N95 Softseal Valved Mask - Small; Pack of 3 (240768)
- 3M N95 Disposable Respirator w/ Valve, Universal, PK12 (8511HA1-C-PS)
- SCOTCH 3M R95 Workshop Odor 6000-Series Respirator Gray 1 pk (8247H1-DC)
- 3M N95 Disposable Respirator, 8212, Filter Class/N95 (51138-54141)
- Softseal Disposable Respirators & Dust Masks