Shop All Home & Office Phones
Softalk
Standard Telephone Shoulder Rest
Mfr # 00102
Zoro # G4094155
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoulder Rest
- Height 7.5"
- Color Charcoal
- Width 2.63"
- Overall Length 2.25"
Product Information
- Brand Softalk
- MFR # 00102
- Zoro # G4094155
- UPC # 026281005077
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 2.63" |
Overall Length | 2.25" |
Details
Item | Standard Telephone Shoulder Rest |
Type | Shoulder Rest |
Color | Charcoal |
Description
Standard Telephone Shoulder Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- ASSOCIATED EQUIPMENT Rectifier For 6012 (610364)
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- SOFTALK Phone Shoulder Rest, Black (801)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- Softalk Home & Office Phones