Shop All Hand Soap Dispenser Refills
Soft Care
1.3L Liquid Hand, Hair & Body Wash Cartridge
Mfr # 100907876
Zoro # G6604969
product price: $52.39
/pk 6, $8.73/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan
- Fragrance Lemon Tea Splash
- Size 1.3L
- Application Great for Use in All Areas Where an Economical Hand Wash is Desired
- Hygiene Form Liquid
Product Information
- Brand Soft Care
- MFR # 100907876
- Zoro # G6604969
- UPC # 807174537215
- Country of Origin Canada
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.3L |
Details
Formula | pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan |
Fragrance | Lemon Tea Splash |
Item | Hand, Hair & Body Wash |
Application | Great for Use in All Areas Where an Economical Hand Wash is Desired |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Cartridge |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Hygiene Series | Soft Care |
Color | Pink |
Form | Liquid |
Description
Hand Soap, Form Liquid, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon (ZUBAC128EA)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-04A 55 gal Heavy Duty Drum Liner - Pack of 20 (FG-P9934-04A)
- SUNCAST 55 Gal Perforated Trash Can, Rm Lid (MTCPERFRM55)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- COLGATE-PALMOLIVE Softsoap, LIQUID HAND SOAP PUMP, AQUARIUM SERIES, FRESH FLORAL, 7.5 OZ (26800)
- SOFTSOAP LIQUID HAND SOAP FRESH 1GL (61036482)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- Soft Care Hand Soap Dispenser Refills