Shop All Toilet Paper
Sofpull
Bathroom Tissue, White, 6 PK
Mfr # GPC19510
Zoro # G101845781
product price: $60.69
/pk 6, $10.12/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 5.25" x 8.40"
- Color White
- Features Perforated; Soft; Chlorine-free; Center Pull
Product Information
- Brand Sofpull
- MFR # GPC19510
- Zoro # G101845781
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 5.25" x 8.40" |
Details
Item | Centerpull High-Capacity Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Perforated; Soft; Chlorine-free; Center Pull |
Description
SofPull Tissue puts a smart new spin on bath tissue with one-sheet-at-a-time dispensing. Say goodbye to loose jumbo rolls spinning out of control. SofPull Tissue makes it simple to take just the right amount of tissue. This two-ply, perforated, quality bath tissue is soft and thick when compared to jumbo bath tissue. It also offers a larger, more generous sheet size. SofPull Tissue meets or exceeds EPA Comprehensive Procurement Guidelines. SofPull Tissue used with SofPull Dispensers is the solution that helps reduce costs and waste while improving hygiene all just one pull.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (11C828)
- JFLINT Backing Plate for Pads 7 Inch (MHW - 50007)
- SOFPULL 2-Ply High Capacity Centerpull Tissue 1000 5.25x8.4 Sheets, PK6 (19510)
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- ESSITY TORK UNIVERSAL BATH TISSUE ROLL, EMBOSSED, 2-PLY, 500 SHEETS/ROLL, 96 (TM1616S)
- GEN Roll, White, 12 PK (G1511)
- SCOTT Coreless, 2 Ply, 1000 Sheets, White, 36 PK (4007)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- Sofpull Toilet Paper