Shop All Socks
Sof Sole
SS CMFT CRW WHT BND XLARGE, PK 6
Mfr # 89365
Zoro # G508662868
product price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Gender Women's
- Color White
- Size XL
- Fits Shoe Size Men's 13 to 16
Product Information
Dimensions
Height | 9 in |
Size | XL |
Fits Shoe Size | Men's 13 to 16 |
Sock Height | Crew |
Details
Item | SS CMFT CRW WHT BND XLARGE |
Gender | Women's |
Color | White |
Sold As | 6 Pair |
Features | Arch Band Support, Cushioned Heel and Toe |
Description
SS CMFT CRW WHT BND XLARGE, 9 in, Sold As 6 Pair, Women's, Size XL, Fits Shoe Size Men's 13 to 16, White, Polyester, Features Arch Band Support, Cushioned Heel and Toe, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- POWERWELD Goatstkin TIG Welding Glove, Large (PW2002L)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- SOF SOLE SofSole Comfort Crew Sock, Blk, L, PK 6 (89252)
- SOF SOLE SS CMFT CRW WHT BND MEDIUM, PK 6 (89242)
- SIGVARIS Sigvaris Athletic Recovery 401CL00 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - White; Large (401CL00)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Large, PR (11-2254-200-07)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 6PK (AHS-SS-XL-B6_PK)
- Sof Sole Socks