Shop All Footwear Accessories
Sof Sole
Shoe Laces, 45" L, Polyester, Bl, PR
Mfr # 84733
Zoro # G4103955
original price:
$3.99
12% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With 6 in Work Boots
- Color Black
- Shape Round
- Chemical Resistant No
Product Information
- Brand Sof Sole
- MFR # 84733
- Zoro # G4103955
- UPC # 096506847331
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 45 in |
Details
Item | Boot and Shoe Laces |
Material | Polyester |
For Use With | 6 in Work Boots |
Color | Black |
Shape | Round |
Chemical Resistant | No |
Flame Resistant | No |
Footwear Brand | SOF SOLE |
Description
Boot and Shoe Laces, Length 45 in, Shape Round, Color Black, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ear Plugs Bell NRR33 Foam Plug-Uncord-50 Pair Bag PR (DPG63BG50)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Door Blocked Sign, Landscape (OS-NS-P-1218-L-15499)
- PYRAMEX Leather Palm, M, PR (GL104HTM)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- SOF SOLE Shoe Laces, 54" L, Polyester, Bl, PR (84734)
- SOF SOLE Shoe Laces, 48" L, Polyester, Bl, PR (84718)
- SOF SOLE Shoe Laces, 60" L, Polyester, Bl, PR (84719)
- SOF SOLE Shoe Laces, 45" L, Polyester, Lt Brown, PR (84712)
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- Sof Sole Foot Protection