Shop All Storage Tanks
Snyder Industries
Storage Tank, Vertical Open Top, 90 Gal.
Mfr # 5690000N97207
Zoro # G0838381
product price: $896.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 90 gal
- Tank Style Vertical
- Dia. (In.) 34 in
- Construction Material HDPE
- Overall Height 36 in
Product Information
- Brand Snyder Industries
- MFR # 5690000N97207
- Zoro # G0838381
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 34 in |
Overall Height | 36 in |
Height (In.) | 36 in |
Overall Width | 33 3/4 in |
Overall Depth | 33 3/4 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 30 in |
Overall Diameter | 34 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Frame Material Not Applicable, Graduation Mark Increments 10 gal, Liquid Storage Capacity 90 gal, Overall Depth 33 3/4 in, Overall Diameter 34 in, Overall Height 36 in, Overall Width 33 3/4 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top, Maximum Operating Temperature 130 Degrees F, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQ INNOVATIONS Rubber Coupling 2 in. (BB165178)
- BASEPUMP HB1000-PRO High Volume Backup Sump Pump with Install Kit (HB1000-PRO)
- SPX / WAUKESHA Nut Rotor Jam Waukesha & Ampco (060052001+)
- CHEM-TECH Series 100 Diaphragm Metering Pump 30GPD, 100PSI 115V, Degas (X030-XA-BBA9XXX)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97206)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. (1320000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95005)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 230 Gal. (1280000N95005)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 120 Gal (5700102N95705)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- Snyder Industries Storage Tanks