Shop All Storage Tanks
Snyder Industries
Storage Tank, Horizontal Leg, 525 Gal.
Mfr # 1400000N95004
Zoro # G2225861
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 525 gal
- Tank Style Horizontal Leg
- Dia. (In.) 48 in
- Construction Material HDPE
- Overall Height 53 in
Product Information
- Brand Snyder Industries
- MFR # 1400000N95004
- Zoro # G2225861
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 48 in |
Overall Height | 53 in |
Height (In.) | 53 in |
Overall Width | 75 in |
Overall Depth | 75 in |
Fill Opening Dia. (In.) | 10 in |
Length (In.) | 75 in |
Manufacturers Warranty Length | 3 yr |
Fill Cap Diameter | 10 in |
Overall Diameter | 47 1/2 in |
Fill Opening Diameter | 10 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 525 gal, Overall Depth 75 in, Overall Diameter 47 1/2 in, Overall Height 53 in, Overall Width 75 in, Standards FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP CRAFT 11-3/4 In. Multi-Purpose Siphon Pump (36667)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97206)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 30 Gal. (1000100N97203)
- Snyder Industries Storage Tanks