Shop All Fabric Softeners
Snuggle
SNUGGLE Box Dryer Sheets, 6 pack, 120 Sheets/ Pack
Mfr # 45115
Zoro # G4527494
product price: $70.55
/pk 6, $11.76/ea
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Sheet
- Cleaner Container Type Box
- Fragrance Fresh
- Cleaner Container Size 120 ct.
- High Efficiency Compatibility No
Product Information
- Brand Snuggle
- MFR # 45115
- Zoro # G4527494
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Cleaner Container Size | 120 ct. |
Sheet Length | 6 1/2 in |
Container Size | 120 ct |
Sheet Width | 9 in |
Details
Description
Fabric Softener Sheets, Cleaner Form Sheet, Container Type Box, Container Size 120 ct, High Efficiency Compatibility No, Fragrance Fresh, Sheet Length 6 1/2 in, Sheet Width 9 in, Product Label Dryer Sheets, Standards California Proposition 65 Compliant, Biodegradable No, Color White, Features Long Lasting Softness, Reduces Static Cling, Reduces Wrinkles, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOLITE® Laundry Detergent, 50 oz Bottle, Liquid, Light Floral, 6 PK (62338-77940)
- SC JOHNSON Pledge Multi-Surface Cleaner Trigger 25 oz, 6PK (336283)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- LIBMAN COMMERCIAL 12 oz. Cotton Deck Mop, 6PK (91)
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- SNUGGLE Vend-Design Fabric Softener Sheets, Blue Sparkle, 2 Sheets/Box, PK100 (VEN 2979929)
- SNUGGLE Liquid HE Fabric Softener, Original, 1 Load Vend-Box, PK100 (VEN 2979996)
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- ARM & HAMMER ARM AND HAMMER Box Mountain Rain Dryer Sheets, 144 Pack (33200-00102)
- CLOROX 42OZ Laundry Sanitizer (32419)
- SEVENTH GENERATION Natural Fabric Softener Sheets, Unscented, 80 Sheets/Box (10732913449306)
- Snuggle Fabric Softeners