Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 25mm, 47mm O.D.
Mfr # S6005 2RS FG1
Zoro # G8094497
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 25 mm
- Cage Material Stainless Steel
- Outside Dia. 47 mm
Product Information
- Brand Snr
- MFR # S6005 2RS FG1
- Zoro # G8094497
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 9.9 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- FESTO Slot Nut HMBN-5-2M5 (HMBN-5-2M5)
- SNR Ball Bearing, Bore Dia. 17mm, 40mm O.D. (S6203 2RS FG1)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200 2RS (SS6200 2RS FM222)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005ZE)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6305 C3)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- Snr Ball Bearings