Shop All Vehicle Salt & Sand Spreaders
Snowex
Tailgate Spreader, 38 cu. ft. Cap.
Mfr # 86410
Zoro # G2582409
product price: $8,712.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$8,712.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Auger Type 6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting
- Frame Stainless Steel
- Spread Width 8 to 40 ft
- Includes Mounting Hardware Yes
Product Information
- Brand Snowex
- MFR # 86410
- Zoro # G2582409
- UPC # 856138008803
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 8 to 40 ft |
Width | 50 in |
Spinner Size | 12 in |
Height | 50 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Auger Type | 6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting |
Item | Tailgate Spreader |
Frame | Stainless Steel |
Includes Mounting Hardware | Yes |
Mount Type | Bed |
For Use With | Truck |
Hopper Material | Stainless Steel |
Spinner Type | Polyurethane |
Capacity | 3,120 lb |
Description
Tailgate Spreader, For Use With Truck, 3,120 lb Capacity, Spread Width 8 to 40 ft, Mount Type Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 50 1/2 in, Width 50 in, Auger Type 6.25 In. Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting, Spinner Size 12 in, Spinner Type Polyurethane, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Trico Wiper Blades, 21-15B (21-15B)
- FLEETGUARD Oil Filter (LF3861)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 19in Pitch, 13in Dia. (1411-130-19)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX 0.5 cu. yd. capacity Truck Bed Spreader (32300)
- SNOWEX Cup-Holder Control Mount (82014)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Work Light (85456)
- BUYERS PRODUCTS Replacement Universal Clutch Assembly with 1 Inch Shaft (1401150)
- Snowex Vehicle Salt & Sand Spreaders