Shop All Vehicle Salt & Sand Spreaders
Snowex
Spill Guard Kit
Mfr # 85696
Zoro # G100948292
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HELIXX Stainless Steel Hopper Spreaders
- Includes (2) Folding Stainless Steel Plates
- Frame Material Steel
- Cover Material Stainless Steel
Product Information
- Brand Snowex
- MFR # 85696
- Zoro # G100948292
- UPC # 856138008872
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Guard Kit |
For Use With | HELIXX Stainless Steel Hopper Spreaders |
Includes | (2) Folding Stainless Steel Plates |
Frame Material | Steel |
Cover Material | Stainless Steel |
Description
Spill Guard Kit, For Use With HELIXX Stainless Steel Hopper Spreaders, Cover Material Stainless Steel, Frame Material Steel, Includes (2) Folding Stainless Steel Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CASE 570LXT ALTERNATOR (570LXT ALTERNATOR)
- CURT Custom Wiring Harness, 56322 (56322)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- ARP FORD 6.7L DIESEL HEAD STUD KIT (250-4301)
- SNOWEX Pivot Mount for Tailgate Spreader (PMT-175-1)
- SNOWEX Work Light (85456)
- SNOWEX Spreader Light, for Mfr No SP-575X-1 (52424)
- SNOWEX 3 cu. ft. capacity Electric Spreader (TS300)
- SNOWEX Tailgate Spreader, 60 cu. ft. Cap. (11790)
- SNOWEX Extension Kit (99488)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- Snowex Vehicle Salt & Sand Spreaders