Shop All Vehicle Salt & Sand Spreaders
Snowex
Adjustable Deflector for Tailgate Spreader
Mfr # ADF-020
Zoro # G3235766
original price:
$236.99
10% off
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes MOUNTING HARDWARE
- Height 3 in
- Width 36 in
- For Use With MFR. NO. SP-575
Product Information
- Brand Snowex
- MFR # ADF-020
- Zoro # G3235766
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Height | 3 in |
Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | MOUNTING HARDWARE |
Item | Adjustable Deflector |
For Use With | MFR. NO. SP-575 |
Description
Adjustable Deflector, MFR. NO. SP-575 For Use With, Mounting Hardware Includes, Height 3 in, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx949 (SX949)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BALDWIN FILTERS Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia (BF1262)
- SNOWEX Spreader Vibrator Kit (85459)
- SNOWEX 11 cu. ft. capacity UTV Bed Spreader (32200)
- SNOWEX TailgateSpreader, 40cuftCap, StnlessSteel (86420)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX Spreader Light, for Mfr No SP-575X-1 (52424)
- SNOWEX Spreader (87535)
- SNOWEX Spreader Mount, for Mfr No SP-100 (PPT-175-1)
- Snowex Vehicle Salt & Sand Spreaders