Shop All Vehicle Salt & Sand Spreaders
Snowex
240 lb. Capacity Tailgate Spreader
Mfr # SP-225-1
Zoro # G2964534
product price: $1,118.99
/ea
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Auger Type Welded Steel
- Spinner Size 10 in
- Capacity 3 cu ft
- Frame Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # SP-225-1
- Zoro # G2964534
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spinner Size | 10 in |
Spread Width | Up to 25 ft |
Width | 31 in |
Depth | 22 1/2 in |
Height | 30 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Auger Type | Welded Steel |
Capacity | 3 cu ft |
Frame | Steel |
Includes | On/Off Switch |
For Use With | Rock Salt and Nonpelletized Ice Melt |
Item | Tailgate Spreader |
Spinner Type | Plastic |
Hopper Material | Polyethylene |
Mount Type | 2 in Receiver or SnowEX |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader, For Use With Rock Salt and Nonpelletized Ice Melt, 3 cu ft Capacity, Spread Width Up to 25 ft, Mount Type 2 in Receiver or SnowEX, Hopper Material Polyethylene, Steel Frame, Height 30 1/2 in, Width 31 in, Depth 22 1/2 in, Auger Type Welded Steel, Spinner Size 10 in, Spinner Type Plastic, Includes On/Off Switch, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON STACK CAP (P270540)
- BUYERS PRODUCTS 16 Foot Cable for Backup Camera Systems (8883116)
- ESTI WAREHOUSE Tire-Mounting and Rubber Lubricant (491)
- BOSCH Engine Oil Filter, 3401 (3401)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SPYKER SPREADERS 120lb PRO Electric Spreader (S80-12010)
- Snowex Vehicle Salt & Sand Spreaders