Shop All Lawn & Garden Sprayers
Snowex
12-Gallon Walk Behind Electric Sprayer
Mfr # SL-80
Zoro # G8476851
original price:
$1,153.42
3% off
new price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sprayer Tank Capacity 12 gal.
- Sprayer Type Walk Behind
- Includes Hand Wand For Spot-spraying With Separate Switch For Boom Vs Hand Wand Spray Function
- Flow Rate 1 gpm
Product Information
- Brand Snowex
- MFR # SL-80
- Zoro # G8476851
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Height | 33 in |
Width | 28 in |
Length | 48 in |
Spread width | Upto 48" |
Details
Promotion Restriction | Not eligible for promotion |
Sprayer Tank Capacity | 12 gal. |
Item | Walk-Behind Sprayer |
Sprayer Type | Walk Behind |
Includes | Hand Wand For Spot-spraying With Separate Switch For Boom Vs Hand Wand Spray Function |
Flow Rate | 1 gpm |
PSI | 60 psi |
Tank Capacity | 12 gal |
tank material | Polyethylene |
Sprayer tank capacity | 12 gal. |
Sprayer type | Walk Behind |
Type | Walk-Behind |
Description
Electric Sprayer, Tank Capacity 12 gal, Flow Rate 1 gpm, 60 psi PSI, Nozzle Type Boomless, Includes Hand Wand For Spot-spraying With Separate Switch For Boom Vs Hand Wand Spray Function, Length 48 in, Width 28 in, Height 33 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- BRIGGS & STRATTON Voltage Regulator (593843)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- SMITH SPRAYERS 1 gal. Bleach and Chemical Sprayer, 36" Hose Length (190285)
- JACTO JACTO XP-Series Backpack Sprayer (1210807)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle (534554)
- ZEP 32 oz. Empty Spray Bottle Sprayer, PK 36 (HDPRO36)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-700-QR)
- AGRI-FAB 25 Gallon Spot Sprayer, Poly Resin Tank, 32 in Hose Length (45-0616)
- D.B. SMITH Backpack Sprayers (190327)
- Snowex Lawn Sprayers & Accessories