Shop All Vehicle Salt & Sand Spreaders
Snowex
10.75 cu. ft. capacity Broadcast Tailgate Spreader
Mfr # SP-1075X-1
Zoro # G3006670
product price: $2,358.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,358.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drop Type Spinner
- Width 52 in
- Auger Type Vertical Flow
- Mount Type 3-Point Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # SP-1075X-1
- Zoro # G3006670
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 52 in |
Spread Width | Up to 40 ft |
Height | 40 in |
Depth | 21 in |
Spinner Size | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Drop Type | Spinner |
Auger Type | Vertical Flow |
Mount Type | 3-Point Hitch |
Item | Tailgate Spreader |
Frame | Powder Coated Steel |
Capacity | 10.75 cu ft |
Includes | Fitted Lid |
Flow Control | Variable Speed |
Spinner Type | Nylon-Glass Reinforced Resin |
For Use With | Pick-Up, Tractors |
Hopper Material | Polyethylene |
Includes Mounting Hardware | No |
Description
Tailgate Spreader, For Use With Pick-Up, Tractors, 10.75 cu ft Capacity, Spread Width Up to 40 ft, Mount Type 3-Point Hitch, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 40 in, Width 52 in, Depth 21 in, Auger Type Vertical Flow, Spinner Size 10 in, Spinner Type Nylon-Glass Reinforced Resin, Includes Fitted Lid, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6799 PWC 5' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6799)
- SEACHOICE Stainless Steel Button Stud With Tapping Screw#8 x 3/8", Male, Qty. 40 (59397)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- UNITY 11453 Front Left Complete Strut Assembly (11453)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- Snowex Vehicle Salt & Sand Spreaders