Snow Joe

Sun Joe Pressure Washer Bundle w Towel Cleaning Solution


product price: $241.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

2030 PSI Max, 176 GPM Max SPX3000 Sun Joe Electric Pressure Washer, 145Amp, 2030 PSI Max, 176 GPM MaxOUR BESTSELLING PRESSURE WASHERtackles a variety of cleaning tasks Its powerful 1800Watt145amp motor generates up to 2030 PSI of water pressure at initial discharge per CSA internal pressure testing and 176 GPM with nozzle open at minimum pressure of water flowThe washer is also equipped with a dual detergent tank system, and carries and stores two different types of detergent simultaneously in its two 09 L onboard, removable detergent tanks Conveniently switch between different detergents with the detergent selection dial and blast away all sorts of grime It also features a 34inch extension spray wand to access hardtoreach areas, and the rear wheels provide easy portabilityThis pressure washer also lets you tailor the pressure output of the spray to your cleaning need with five QuickConnect spray nozzles 0degree, 15degree, 25degree, 40degree and soap Interchange nozzles to quickly go from a highpressure 0degree pencil point jetto a lowpressure 40degree fan spray or apply detergent to the cleaning surface with the soap nozzle Other features include a 20foot high pressure hose, 35foot power cord, garden hose adapter, and a TSS Total Stop System trigger that automatically shuts off the pump when the trigger is not engagedSP1001 Slick Products Wash and Wax Foam Shampoo Cleaning Solution This pH balanced solutionquickly removes dirt, bugs, and saltfrom your car, boat, motorcycle, truck, or other street vehicles and watercraft Easily applies with a Foam Cannon, Foam Gun, Spray Bottle, or Bucket and must be diluted with water prior to use This single 32oz bottle will make up to 8 Gallons of readytouse solutionSP5010 Slick Products Extra Plush Microfiber Towel is made with extra plush, premium microfiber material designed to effectively pickup dust and dirt particles while having maximum absorbency capabilitiesSP5009 Slick Products Extra Plush Washing Mitt is made with extra plush, premium microfiber material designed to effective pick up dust and dirt particles while having maximum absorbency capabilitiesSafe for use on surfaces that require a microfiber to clean, buff, and drySP5002 Slick Products ShortHandled Scrub Brush is a durable, plastic, shorthandled brush with soft synthetic bristles designed to maneuver in hardtoreach areas

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.