Shop All Snow Shovels
This Product is Discontinued
Snow Joe
Snow Roof Rake, Aluminum Poly Blade Material, 24" Blade Width (Discontinued)
Mfr # RJ205M
Zoro # G0547692
This Product is Discontinued
Key Features
- Blade Material Poly
- Blade Width 24"
- Handle Material Aluminum
Product Information
- Brand Snow Joe
- MFR # RJ205M
- Zoro # G0547692
- UPC # 810829024169
- Country of Origin China
- Category Snow Shovels
Dimensions
Blade Width | 24" |
Details
Item | Snow Roof Rake |
Blade Material | Poly |
Handle Material | Aluminum |
Description
Telescoping Aluminum Roof Rake,21 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.