Shop All Snow Blowers
This Product is Discontinued
Snow Joe
Snow Blower, Electric, 10" Auger Diameter (Discontinued)
Mfr # SJ620
Zoro # G0547607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Electric
- Auger Diameter 10"
- Voltage 13.5Amp
- Inlet Height 10"
- Chute Turning Radius 180 Degrees
Product Information
- Brand Snow Joe
- MFR # SJ620
- Zoro # G0547607
- UPC # 185842000262
- Country of Origin China
- Category Snow Blowers
Dimensions
Auger Diameter | 10" |
Inlet Height | 10" |
Chute Turning Radius | 180 Degrees |
Width | 18" |
Details
Item | Snow Blower |
Fuel Type | Electric |
Voltage | 13.5Amp |
Chute Construction | Stainless Steel/Plastic |
Start Type | Electric |
Drive Type | Motorized |
Lights | No |
Chute Rotation | Electric |
Integrated Hand Warmers | No |
Stages | Single |
Auger Type | Steel |
Number of Stages | Single |
Description
Electric Snow Blower,18 In.,13.5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.