Shop All Snow Blowers
Snow Joe
Protective Cover, for 24" Snow Blower
Mfr # SJCVR-24
Zoro # G3490757
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Snow Joe
- MFR # SJCVR-24
- Zoro # G3490757
- UPC # 810829028167
- Country of Origin China
- Category Snow Blowers
Details
Item | Snow Blower Cover |
Description
Protective Cover,for 24 In. Snow Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE CHASER Deicer Utility Multi-Use 500W (C-500A)
- HI-YIELD Cottonseed Meal 6-1-1 (32165)
- SME Full-Cock Clay Target Trap Thrower (SME-FCT)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- SNOW JOE Cordless Snow Blower Handle (ION18SB-HP)
- SNOW JOE Snow Blower Auger Replacement (ION18SB-37.8)
- SNOW JOE Electric Snow Shovel Hardware Pack, 324E (324E-HP)
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- SNOW JOE Cordless Variable Speed Single Stage Snowblower |No Battery + Charger (ION100V-21SB-CT)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- Snow Joe Snow Blowers