Shop All Lanterns
Snow Joe
Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish
Mfr # BSL-308-BZ
Zoro # G407471134
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Bliss Outdoors BSL308BZ Solar LED Lantern w Banana Leaf Design Hand Painted Finish, 12in Tall, Waterproof IP44 Bronze With the Bliss Outdoors Decorative Solar 2Mode LED Lantern, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a large solar lantern that measures 12 tall x 775 in diameter, and has a dusk to dawn feature so it automatically illuminates at night and turns off at dawn Featuring 2 modes of light choices A steady warm LED light, or a wonderful 5 color gradual transition mode for the perfect ambience in any setting It includes a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a banana leaf pattern that's laser cut on the lanterns surface so when illuminated, it casts a beautiful design shadow pattern that's warm and pleasant to the eye The lantern is durable and made of highquality metal, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or stand it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 17 watt T8 Linear 841 Fluorescent Light Bulb, Cool White5, 25PK (745100)
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BL)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Tropical Flower Design Hand Painted Finish (BSL-305-BL)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BL)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-WH)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-WH)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- Snow Joe Lanterns