Shop All Lanterns
Snow Joe
Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish
Mfr # BSL-313-G
Zoro # G607471118
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Bliss Outdoors BSL313G Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish, 9in Tall, Waterproof IP44 Gold With the Bliss Outdoors Decorative Solar LED Lanterns, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a set of 2 solar lanterns that are large at 9 tall x 5 in diameter, and have a dusk to dawn feature so it automatically illuminates at night and turns off at dawn featuring a warm LED light w a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a rose pattern so when illuminated, casts a beautiful design shadow patterns that's warm and pleasant to the eye The lantern is durable and made of highquality metal with a laser cut etched design, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or place it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- ILC Replacement for Advance Vic-2s40-tp (VIC-2S40-TP ADVANCE)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-WH)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BL)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Banana Leaf Design Hand Painted Finish (BSL-308-BZ)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BL)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Tropical Flower Design Hand Painted Finish (BSL-305-BL)
- COLEMAN Classic LED Lantern - 500 Lumens - Red (2155764)
- Snow Joe Lanterns