Snow Joe

Bliss Outdoors Set of 2 Solar LED Lanterns w Phoenix Feather Design Hand Painted Finish


product price: $40.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Snow Joe
  • MFR # BSL-310-WH
  • Zoro # G107471106
  • UPC #
    842470132054
  • Country of Origin China
  • Category Lanterns

Description

Bliss Outdoors BSL310WH Set of 2 Solar LED Lanterns w Phoenix Feather Design Hand Painted Finish, 9in Tall, Waterproof IP44 White With the Bliss Outdoors Decorative Solar LED Lanterns, you'll cast a beautiful illuminated design that will add ambience and charm to any living, gardening, or patio space You get a set of 2 solar lanterns that are large at 9 tall x 5 in diameter, and have a dusk to dawn feature so it automatically illuminates at night and turns off at dawn featuring a warm LED light w a 600 mAh battery and a polycrystal solar panel that gives you 68 or running time of light when fully charged during the day for 46 hours under sunlight Designed with a Phoenix Feather pattern so when illuminated, casts a beautiful design shadow patterns that's warm and pleasant to the eye The lantern is durable and made of highquality metal with a laser cut etched design, then hand painted in a gorgeous brushed antique painted finish These solar lanterns are also IP44 waterproof rated so it can withstand the element comes with a handle so you can hang it or place it on a table It's an ideal gift for loved ones, holidays, housewarming or for anyone who wants to add a bit of charm to their living spaces Find your Bliss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.