Shop All Outdoor Folding Chairs & Folding Tables
Snow Joe
Bliss Hammocks Gravity Free Chair w Canopy, Pillow, Drink Tray
Mfr # GFC-452S
Zoro # G407388005
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Snow Joe
- MFR # GFC-452S
- Zoro # G407388005
- UPC # 14761850873
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Bliss Hammocks GFC452S Gravity Free Chair w Canopy, Pillow, Drink Tray, 26in Wide, Weather Rust Resistant, 300 Lb Capacity With the Bliss Hammocks Gravity Free Recliner, the stress will just float away as you recline back into any desired position This chair is designed to put your body into the most natural position needed for rest and increased blood circulation when fully reclined It's designed with zero gravity in mind so when fully reclined, your feet are aligned with the heart thereby achieving a neutral posture and ideal alignment for increase blood circulation The result is a weightless sensation and of course, complete relaxation Features an adjustable canopy sunshade that blocks over 90 of UVA rays, and conveniently folds back and snaps into the back of the frame when not in use Also comes with an adjustable pillow that can be used as a head rest or lumbar support and a side tray that holds 2 drinks, a cell phone book or iPad The seat bed is made of a PVC coated woven sling material that is strong, durable and doesn't absorb water, so can be dried instantly with a towel It can also be easily cleaned with a wet cloth or hose The sling material is attached to the frame with double bungee, to give you extra durability and allows the material to conform to your body when sitting in it giving you ultimate comfort The powder coated steel frame helps to prevent rusting which makes it ideal for use indoors and outdoor use and leaves you with a long lasting quality product It also features wider arm rests and and O lock mechanism which allows you to recline in any position, and lock it into place then simply unlock to put the chair upright again Weight capacity is 300 Lbs folds practically flat for easy storage and portability Find Your Bliss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bushing-Flange (741-0493C)
- AMES Hand Trowel, Stainless steel Blade, 6 1/4 in L Polypropylene Handle (24450GR)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-PT)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-BF)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-AL)
- DO IT BEST Americana Camp Chair (AC2406)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- KD OFICINA 2021128652 Campfire Folding Camp Chair, Dark Gray (KD3037538)
- CAMCO TABLE, ADIRONDACK STYLE QUICK FOLDING, PLASTIC, LG, CHARCOAL (51885)
- Snow Joe Camping Equipment