Shop All Garden Hoses
Snow Joe
Aqua Joe Superlight Fiberjacket Max Garden Hose
Mfr # AJFJH25-58-MAX
Zoro # G007387934
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Snow Joe
- MFR # AJFJH25-58-MAX
- Zoro # G007387934
- UPC # 842470119123
- Country of Origin China
- Category Garden Hoses
Description
Aqua Joe AJFJH2558MAX Superlight Fiberjacket Max Garden Hose, 25Foot Say goodbye to tangled, kinked and heavy hoses with theSUPERLIGHT FIBERJACKET MAX GARDEN HOSEfrom AQUA JOE Constructed from a rugged, marine grade fiber jacket surrounding a 58inch wide flexible inner core, the rip and abrasionresistant fabric is safe on delicate and painted surfaces like cars, boats, and trucks no scratching, scuffing or snaggingThe innovative, duallayer design is crushproof and built to withstand the toughest treatment all while maintaining flexibility down to 0degree Fahrenheit Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet or slippery hoseEquipped with durable aluminum fittings and solid end grips for a secure, leakproof connection, AQUA JOE is kink, twist and tanglefree for uninterrupted flow when watering your yard or garden BPAfree, Leadfree and Phthalatefree, AQUA JOE is up to 50 lighter than conventional hoses, provides maximum durability performance, and coils easily for compact storage AQUA JOE comes in a variety of convenient lengths to fit any size lawn, auto, boat, garden and more So take the water where you want it, in style, and Go With Joe The SUPERLIGHT FIBERJACKET PRO GARDEN HOSE from AQUA JOE Get Equipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR2)
- OREGON 12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600138)
- FLEXZILLA Adjustable Garden Hose Nozzle, 6-Pattern (NFZG64)
- ENOZ MOTH CKE HNGN PUCK 1OZ (125.8)
- AM ANDREWS SOAKER HOSE GREEN 20'L (70-12350)
- TEKNOR APEX Zero-G 5/8 In. Dia. x 100 Ft. L. Drinking Water Safe Expandable Hose (4001-100)
- CONTINENTAL Garden hose (21109323�)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0106-0600-SN75)
- FISKARS Hose Commrcl Red3/4X50 (840501-1004)
- FITT 3/4X100 PRO HOSE (FFP53400)
- Snow Joe Watering & Irrigation