Shop All Ice Scrapers
Snow Joe
7" Steel Ice Scraper with 39" Poly Handle
Mfr # SJEG700
Zoro # G3490702
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7"
- Handle Material Poly
- Blade Material Steel
- Application Snow
Product Information
- Brand Snow Joe
- MFR # SJEG700
- Zoro # G3490702
- UPC # 842470103757
- Country of Origin China
- Category Ice Scrapers
Dimensions
Blade Width | 7" |
Details
Handle Material | Poly |
Blade Material | Steel |
Item | Ice Scraper |
Application | Snow |
Description
Impact,Reducing Steel Ice Chopper,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-Caster 21 3 (687-05069B-0691)
- MTD Sheave (956-0449)
- ILC Replacement for Ezgo / Cushman / Textron Screw, M8 Boss FOR GAS RXV Fleet 2017 Golf Cart (SCREW, M8 BOSS FOR GAS RXV FLEET 2017 GOLF CART E)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- SNOW JOE Snow Broom Brass Ice Scraper Bundle (BDL-A0112)
- SNOW JOE Brass Blade Ice Scraper (SJEG01)
- BIGFOOT Heavy Duty Ice Krusher, Ice Scraper with 2-Fisted Shock Absorbing D-Grip, Wood Handle (1689-1)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle (12U482)
- HOPPY Snowbroom Extender To48" (2610XB)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- Snow Joe Ice Scrapers