Shop All Snow Blowers
This Product is Discontinued
Snow Joe
18" 15Amp Single-Stage Electric Snow Blower, Inlet Height: 10" (Discontinued)
Mfr # SJ622E
Zoro # G0547622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Electric
- Voltage 15Amp
- Inlet Height 10"
- Drive Type Motorized
- Chute Turning Radius 180 Degrees
Product Information
- Brand Snow Joe
- MFR # SJ622E
- Zoro # G0547622
- UPC # 856890003580
- Country of Origin China
- Category Snow Blowers
Dimensions
Inlet Height | 10" |
Chute Turning Radius | 180 Degrees |
Width | 18" |
Details
Item | Snow Blower |
Fuel Type | Electric |
Voltage | 15Amp |
Drive Type | Motorized |
Chute Rotation | Electric |
Chute Construction | Stainless Steel/Plastic |
Lights | No |
Start Type | Electric |
Integrated Hand Warmers | No |
Auger Type | Steel |
Stages | Single |
Number of Stages | Single |
Description
Make quick work out of the heavy white stuff nature throws your way with our most powerful electric snow thrower, the Snow Joe Ultra SJ622E. Boasting a 15-amp motor, this snow-throwing dynamo can move up to 720 pounds of snow per minute! Its durable, 4-blade rotor, constructed of heavy-grade steel, cuts a full 18-inch wide by 10-inch deep swath of snow with each pass. Easy-glide wheels make the Snow Joe® Ultra super easy to turn and maneuver. The scraper blade at the base of the unit efficiently scrapes the snow clear to the ground without damaging your deck or pavement. Equipped with a 180o adjustable discharge chute, the Ultra SJ622E throws snow up to 25 feet away in the direction you want it to go. An on-board chute clean-out tool is also included to keep your chute clear and operational throughout your entire snow removal session. Delivering the performance of a gas machine with the convenience of electric power, the Ultra SJ622E is the smart, eco-friendly choice for snow removal this winter. No gas, no oil, no maintenance, no fuss! GET EQUIPPED® with the Snow Joe® Ultra and clear out fast from tough winter messes. ETL approved; Full 2-year warranty. Ideal for clearing snow off mid-to-large sized driveways and walkways. No gas, oil or tune-ups make it effortless to start and maintain. Powerful 15-amp motor moves up to 720 lbs of snow per minute. 4-blade steel auger cuts 18 in. wide by 10 in. deep with each pass 180° adjustable directional chute throws snow up to 25 ft. Universal chute clean-out tool included to help remove snow build-up. Compact wheels for easy maneuverability. ETL approved; Full 2-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.