Shop All Snow Blowers
Snow Joe
18" 14Amp Single-Stage Electric Snow Blower
Mfr # SJ619E
Zoro # G0547659
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Electric
- Inlet Height 8"
- Lights Yes
- Integrated Hand Warmers No
- Start Type Electric
Product Information
- Brand Snow Joe
- MFR # SJ619E
- Zoro # G0547659
- UPC # 810829023704
- Country of Origin China
- Category Snow Blowers
Dimensions
Inlet Height | 8" |
Chute Turning Radius | 180 Degrees |
Width | 18" |
Details
Item | Snow Blower |
Fuel Type | Electric |
Lights | Yes |
Integrated Hand Warmers | No |
Start Type | Electric |
Chute Construction | Stainless Steel/Plastic |
Drive Type | Motorized |
Chute Rotation | Electric |
Stages | Single |
Auger Type | Steel |
Number of Stages | Single |
Description
Electric Snow Blower,18 In.,14.5A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hold Down-Cable (946-0605)
- HUDSON H. D. HUDSON 90162 Super Sprayer® 2 Gallon Capacity All Purpose Cleaning Pump Sprayer (90162)
- DECKORATORS 3 in. H X 4 in. W Copper Wood Post Cap (72223)
- STENS Transmission Filter 120-818 For Scag 48758 (120-818)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- SNOW JOE Electric Snow Shovel Hardware Pack, 324E (324E-HP)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- SNOW JOE Snow Thrower Wheel Kit, for SJ619E (SJ619E-WHEELKIT)
- EGO EGO POWER+ 56V 765CFM Blower Kit W/ 2 5.0Ah Batteries (LB7654-2)
- Snow Joe Snow Blowers