Shop All Tool Belts & Pouches
Snickers Workwear
Tool vest, Black, Polyamide
Mfr # U4250 0404 008
Zoro # G105386860
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Black
- Features Tool vest
- Size XXL
- Closure Type Zipper
Product Information
- Brand Snickers Workwear
- MFR # U4250 0404 008
- Zoro # G105386860
- UPC # 84298382819
- Country of Origin Viet Nam
- Category Tool Belts & Pouches
Dimensions
Size | XXL |
Details
Item | Tool vest |
Material | Polyamide |
Color | Black |
Features | Tool vest |
Closure Type | Zipper |
Description
Snickers tool vest built for everyday use on the job, with plenty of options for practical storage. This tool vest features mesh ventilation at the front to ensure efficient breathability during intense work and reinforced holster/breast pockets with Cordura® for extra durability. Wide adjustable shoulder straps are elastic in the back for smooth comfort, with an ergonomic belt that is also adjustable to reduce pressure on shoulders. Plus, an integrated inside expander makes it possible to wear the tool vest with or without a jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- AMK MAGNETICS 5W PowerMag XL Hand Release Magnet (PXL)
- POSI LOCK Square Set Screw (HP-60)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 004)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 007)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- DEADON Tool Pouch, Large Tape Measure Holder, 600 Denier Poly (DO-TH)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1503)
- Snickers Workwear Tool Belts & Pouches