Shop All Work Pants and Shorts
Snickers Workwear
Snickers AllroundWork Insulated Work Pants BlackBlack 2X
Mfr # U6619 0404 008
Zoro # G407034223
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Fabric Weight 29.1 lbs
Product Information
- Brand Snickers Workwear
- MFR # U6619 0404 008
- Zoro # G407034223
- UPC # 84298400339
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | XXL |
Details
Item | Work pants |
Fabric Weight | 29.1 lbs |
Description
Stay warm at work in these pants lined with advanced 375 insulation for excellent ventilation and climate control Made from durable Polyamide fabric with advanced cut for great functionality and protection EN14404
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- HY-KO Visitor Pkg Stencil-3In Letter Stencil, 5PK (A00055)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 40/32 (U6251 0404 4032)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 48/32 (U6251 0404 4832)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x34 (LU20RB 38 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- POLAR PLUS Insulated Cooler Pants, Navy, Size XL (54042-XL)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- Snickers Workwear Workwear