Shop All Lawn Mowers
This Product is Discontinued
Snapper
Lawn Mower, 190 cc, 0.3 gal Cap. (Discontinued)
Mfr # 7800981A
Zoro # G000700006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Width 21 in
- Drive Type Variable Speed
- Discharge Mulch
- Charge Time 16 to 24 hr
- Handle Adjustable
Product Information
- Brand Snapper
- MFR # 7800981A
- Zoro # G000700006
- UPC # 047282079706
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height | 1 1/4 to 4 in |
Details
Item | Lawn Mower |
Drive Type | Variable Speed |
Discharge | Mulch |
Charge Time | 16 to 24 hr |
Handle | Adjustable |
Fuel Tank Capacity | 0.3 gal |
Displacement | 190 cc |
Standards | CARB Complaint |
Description
Lawn Mower, Drive Type Variable Speed, Cutting Width 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.