Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series
Mfr # VHC12-12EMV
Zoro # G6182547
original price:
$121.91
13% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type UNF
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
Product Information
- Brand Snap-Tite
- MFR # VHC12-12EMV
- Zoro # G6182547
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/6"-12 |
Overall Length | 3 3/64 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 1 47/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 3,500 psi, Max. Flow Rate 94.63 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rocking Piston Air Comp, 1/2HP, 30/30psi (87R645-101-N470X)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series (VHC4-4EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, EA Series (PEAN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, H Series (SPHC20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EMV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4M)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1002-0810)
- Snap-Tite Hydraulic Quick Couplers