Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series
Mfr # PHN4-2F
Zoro # G6080733
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.8 gpm
Product Information
- Brand Snap-Tite
- MFR # PHN4-2F
- Zoro # G6080733
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/4" |
Thread Size | 1/8"-27 |
Overall Length | 1 1/64 in |
Max. Outside Dia. | 5/8 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- BLASTER 5 gal Penetrating Lubricant Bucket Clear (5-PB)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1-1/4"-11-1/2 Thread Size, H Series (BVHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler Zinc Regular Flow Set 1/4in-18 NPTF (CRZ14)
- Snap-Tite Hydraulic Quick Couplers