Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series
Mfr # PHN4-4M
Zoro # G6064195
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.8 gpm
Product Information
- Brand Snap-Tite
- MFR # PHN4-4M
- Zoro # G6064195
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 25/32 in |
Max. Outside Dia. | 21/32 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 6,500 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B131.5LG, B131.5K (B131.5K)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SD)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series (VHC4-4EM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SPHC12-12FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series (VHC12-12EM)
- Snap-Tite Hydraulic Quick Couplers