Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series
Mfr # VHN8-8M
Zoro # G6168601
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Product Information
- Brand Snap-Tite
- MFR # VHN8-8M
- Zoro # G6168601
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Length | 2-15/32" |
Overall Length | 2 29/64 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 25/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 53 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- DODGE SF X 1-7/8-KW Taper Lock Bushing (120470 1-7/8)
- GATES 546 mm Outside Length, 13 mm Top Width, 1 Ribs (4L215)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SPHC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (PHC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- Snap-Tite Hydraulic Quick Couplers