Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series
Mfr # BVHC4-4M
Zoro # G6179415
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type H
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Product Information
- Brand Snap-Tite
- MFR # BVHC4-4M
- Zoro # G6179415
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 2 3/32 in |
Max. Outside Dia. | 1 1/64 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 2,250 psi, Max. Flow Rate 132.48 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Blue (20190318)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (BVHC16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SPEAN12-12F)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T26)
- Snap-Tite Hydraulic Quick Couplers