Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, EA Series
Mfr # BVEAC4-4F
Zoro # G7578557
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type EA
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Product Information
- Brand Snap-Tite
- MFR # BVEAC4-4F
- Zoro # G7578557
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 39/64 in |
Max. Outside Dia. | 1 5/16 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, EA Series, Brass, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 1,500 psi, Max. Flow Rate 14.38 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 16oz, Brush Top (44018)
- DAYTON AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (6L254)
- BESTORQ XL Timing Belts (260XL037)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, IH Series (VIHC6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4MV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFS75)
- Snap-Tite Hydraulic Quick Couplers