Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size
Mfr # SPHC12-12FV
Zoro # G6206234
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type PH
- Connection Type NPSF
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
Product Information
- Brand Snap-Tite
- MFR # SPHC12-12FV
- Zoro # G6206234
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 1 59/64 in |
Max. Outside Dia. | 1 47/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, H Series, 316 Stainless Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 53 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D60B19H (D60B19H)
- MASTER PNEUMATIC MUFFLER 1/2, MALE (M200-4)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two shields, C3 Fit (6316-ZZ KBC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- Snap-Tite Hydraulic Hoses & Fittings