Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size
Mfr # SVEAC8-8F
Zoro # G6149141
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type EA
- Connection Type NPSF
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
Product Information
- Brand Snap-Tite
- MFR # SVEAC8-8F
- Zoro # G6149141
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 2 3/32 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 7/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, EA Series, 316 Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 52.99 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator 3/4In (R30-06-H00)
- MAIN FILTER MAHLE 77925035 Replacement/Interchange Hydraulic Filter (MF0578689)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- REELCRAFT Hose Assembly (601031-100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, PH Series (VPHC8-8F)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- Snap-Tite Hydraulic Hoses & Fittings