Shop All Hydraulic Quick Couplers
Snap-Tite
Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size
Mfr # SPHN16-16F
Zoro # G6144381
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type PH
- Connection Type NPSF
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
Product Information
- Brand Snap-Tite
- MFR # SPHN16-16F
- Zoro # G6144381
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Length | 2-7/32" |
Overall Length | 2 3/32 in |
Coupling Size | 1 in |
Max. Outside Dia. | 1 47/64 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, H Series, 316 Stainless Steel, Coupling Size 1 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 151.42 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH52BG)
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- D&D 145" Outside Length, 5/8" Top Width, 1 Ribs (5V1450)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, PH Series (VPHC8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/4"-11-1/2 Thread Size, H Series (VHN20-20F)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EF)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- Snap-Tite Hydraulic Hoses & Fittings