Shop All File Boxes
This Product is Discontinued
Snap-N-Store
Letter File Box, Black (Discontinued)
Mfr # SNS01533
Zoro # G5417021
This Product is Discontinued
Key Features
- File Size Letter
- Color Black
- Overall Height 9 1/2 in
- Overall Width 11 3/4 in
- Overall Depth 9 3/4 in
Product Information
- Brand Snap-N-Store
- MFR # SNS01533
- Zoro # G5417021
- UPC # 826030015339
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Overall Height | 9 1/2 in |
Overall Width | 11 3/4 in |
Overall Depth | 9 3/4 in |
Details
Item | File Box |
Color | Black |
Description
File Box, File Size Letter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.