Shop All Ratchet Tie Downs
Snap-Loc
Tie Down Strap, 1000 lb. Work Load Limit
Mfr # SLTE220CR
Zoro # G2146148
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,000 lb
- Breaking Strength 3,000 lb
Product Information
- Brand Snap-Loc
- MFR # SLTE220CR
- Zoro # G2146148
- UPC # 850002539110
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 20 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 1,000 lb |
Breaking Strength | 3,000 lb |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Red |
Item | Tie Down Strap |
For Use With | Trailers, Trucks, Vans |
Standards | US DOT |
Adjustment Type | Cam Buckle |
End Type | E-Track |
End Material | Steel |
Features | Integrated Storage Strap |
Reinforcement Properties | General Purpose |
Tensile Strength | 3,000 lb/in |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 20 ft, Features Integrated Storage Strap, Standards US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 800 Lb (6W857)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel 2 Rigid, 2PK (SCC-100S3504-PNB-2-R3504-2)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, Red Mesh (G06-RRX-XMN)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Reinforced Edge Nylon, Gray (EEF-2-901ME-06)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- SNAP-LOC E-Strap Coupling, 3000 lb.WLL, PK10 (SLAL10)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- GOURMETGALLEY 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (GO3312857)
- Snap-Loc Ratchet Tie Downs