Shop All Plate Casters
Snap-Loc
Swivel Caster, Fits Brand Snap-Loc
Mfr # SLAC6EDSB
Zoro # G8290347
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parts
- Fits Brand Snap-Loc
- Includes Caster
- Features 401 lb Load Rating, Solid Synthetic Rubber 6 in
- For Use With Mfr. Model Number SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R
Product Information
- Brand Snap-Loc
- MFR # SLAC6EDSB
- Zoro # G8290347
- Country of Origin China
- Category Plate Casters
Details
Type | Parts |
Fits Brand | Snap-Loc |
Includes | Caster |
Item | Swivel Caster |
Features | 401 lb Load Rating, Solid Synthetic Rubber 6 in |
For Use With Mfr. Model Number | SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R |
For Use With | Fits All Standard Size 2-3/8 in x 3-5/8 in Slotted Top Plate with Bolt Slots 1-3/4 in x 2-7/8 in On Center |
Description
Swivel Caster, Features 401 lb Load Rating, Solid Synthetic Rubber 6 in, Includes Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Guide Chain 640115 Black, 40698B (40698B)
- KFI Suzuki Eiger / Vinson Mount (100555)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 25PK (TS-9-25)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- SNAP-LOC Caster 4 In., Swivel, 375 lb Capacity (SLAC4S)
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- FACTORY CAT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (253-7570)
- CASTERHQ All Terrain 8" RIGID Caster (Flat Free) (CB-ATRC8)
- Snap-Loc Casters