Shop All Hand Trucks
Snap-Loc
Super-Duty Panel Cart/Dolly, Red, 1800 Lb
Mfr # SL1800PC6R
Zoro # G9056402
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Load Capacity 1800 lb.
Product Information
- Brand Snap-Loc
- MFR # SL1800PC6R
- Zoro # G9056402
- UPC # 851218004706
- Country of Origin United States
- Category Hand Trucks
Details
Material | Steel |
Color | Red |
Load Capacity | 1800 lb. |
Item | 1800 LB LOGISTIC PANEL CART DOLLY |
Description
1800 LB LOGISTIC PANEL CART DOLLY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Powered Hand Truck w/Hook (PHT2-140-US)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8C1P6)
- WESCO Box Truck, 550 lb., Red, 35x28x38" (272516)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- SNAP-LOC Super-Duty Dolly, Black, 1800 Lb (SL1800D6B)
- SNAP-LOC All-Terrain Hand Cart With Four 10 In. Airless Wheels (SLV0750HC4Y)
- SNAP-LOC Super-Duty Push Cart Dolly Red, 1800 Lb (SL1800P6R)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- LEGO DUMP TRUCK (42147)
- Snap-Loc Hand Trucks & Dollies